Apply to be a TradeMaster!
Main product image of 2" Hole Dozer Bi-Metal Hole Saw
Magnifying glass
Hover image to zoom

2" Hole Dozer Bi-Metal Hole Saw

Brand:
Milwaukee
SKU:
49-56-0117
Rating:
(0)
Q&A:
(0)
2" Hole Dozer Bi-Metal Hole Saw
Magnifying glass
Hover image to zoom
$14.97 each
In Stock
In Stock
Get 29 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter

Description

–
Overview

Made in the USA, the Milwaukee HOLE DOZER Hole Saw features Rip Guard, the strongest tooth form in the industry, backed by the Rip Guard Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The HOLE DOZER includes Plug Jack, an all access slot design that allows for full access during plug removal. The Plug Jack gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbor.

Product Features
  • 3.5 TPI for Longest Life in Metals
  • All-Access Slots for Easy Plug Removal
  • Increased Pilot Visibility for Accurate Hole Placement
  • Thermoset Coating for Faster Cutting
  • Limited Lifetime Tooth Break Warranty
  • Made in USA
  • For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
  • 1-5/8" cutting depth
  • Most Durable Hole Saw. Period.
Product Specifications
  • RPM Stainless Steel: 85
  • RPM Mild Steel: 170
  • RPM Cast Iron: 115
  • RPM Aluminum: 255
  • Packaging: Clamshell
  • Hole Diameter: 2"
  • Depth of Cut: 1-5/8"
  • Pack Qty: 1 Pack
  • Size: 2"
  • Package Type: Hanging Container

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

2"

Blade Material:

Bi-Metal

Application:

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy