Apply to be a TradeMaster!
Main product image of 4-3/4" HOLE DOZER Bi-Metal Hole Saw
Magnifying glass
Hover image to zoom
4-3/4" HOLE DOZER Bi-Metal Hole Saw
Magnifying glass
Hover image to zoom
$52.98 each
In Stock
In Stock
Get 6 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-3/4" Diameter

Description

–
  • Our 4-3/4" HOLE DOZER Bi-Metal Hole Saw's new 3.5 TPI tooth design offers you the longest life in metal applications. These MILWAUKEE HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general-purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. Our HOLE DOZER Bi-Metal hole saws are proudly made in the USA.
  • New 3.5 TPI Tooth Design
  • All access slots enhance user productivity by providing best access and leverage to remove material slugs
  • Increased pilot visibility for accurate hole saw placement
  • Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies

Specs

–
Application:

Multi-Purpose

Country of Origin:

United States

Diameter (Inches):

4-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy