Apply to be a TradeMaster!
Adjustable Hole Cutter Replacement Blade and Pilot Bit, 49-56-0290

Adjustable Hole Cutter Replacement Blade and Pilot Bit, 49-56-0290

Brand:
Milwaukee
SKU:
49-56-0290
Rating:
(0)
Q&A:
(0)
Adjustable Hole Cutter Replacement Blade and Pilot Bit, 49-56-0290
$14.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Auger
Product Highlight: Size
1/4"
Product Highlight: Material
Steel

Description

–
The Milwaukee adjustable hole cutter replacement blade and pilot bit set offers replaceable components for the adjustable hole cutter (49-56-0320). Included in the set are two replacement blades, a replacement pilot drill bit, and a hex key to easily replace parts. The replacement blades are optimized for quick and smooth cuts. Chose the Milwaukee adjustable hole cutter replacement blades and pilot bit set for applications in drywall and ceiling tiles including recessed lights, audio speakers, fire and security systems, and clearance holes.
  • For use with Adjustable Hole Cutter (49-56-0290)
  • Optimized blade design for quick and smooth cuts in drywall and ceiling tile
  • 1" depth of cut
  • 600 recommended RPM

Specs

–
Product Type:

Replacement Part

Bit Type:

Auger

Country of Origin:

Vietnam

Application:

Ceramic Tile

Size:

1/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy