Apply to be a TradeMaster!
Main product image of 4-3/8" Recessed Light Carbide Grit Hole Saw with Pilot Bit, 49-56-0300
Magnifying glass
Hover image to zoom

4-3/8" Recessed Light Carbide Grit Hole Saw with Pilot Bit, 49-56-0300

Brand:
Milwaukee
SKU:
49-56-0300
Rating:
(0)
Q&A:
(0)
4-3/8" Recessed Light Carbide Grit Hole Saw with Pilot Bit, 49-56-0300
Magnifying glass
Hover image to zoom
$49.96 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-3/8"

Description

–
Milwaukee recessed light hole saws are manufactured using Carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish.
  • Carbide grit edge for abrasive materials
  • Continual rim for clean cuts
  • Open back for easy plug removal
  • Solid, welded construction provides accurately sized holes
  • Use to install 4" recessed light fixtures requiring a 4-3/8" hole

Specs

–
Size:

4-3/8"

Blade Material:

Carbide

Product Type:

Hole Saw

Application:

Drywall

Plaster

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy