Apply to be a TradeMaster!
Main product image of 6-3/8" Recessed Light Hole Saw
Magnifying glass
Hover image to zoom
6-3/8" Recessed Light Hole Saw
Magnifying glass
Hover image to zoom
$60.21 each
In Stock
In Stock
Get 5 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6-3/8" Diameter

Description

–
Overview

Milwaukee recessed light hole saws are manufactured using carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish.

Product Features
  • Continual rim for clean cuts
  • Carbide grit edge for abrasive materials
  • Solid, welded construction provides accurately sized holes
  • Open back for easy plug removal
  • Use to install 6" recessed light fixtures requiring a 6-3/8" hole
Product Specifications
  • Recommended RPM: 600
  • Packaging: Clamshell
  • Hole Diameter: 6-3/8"
  • Depth of Cut: 1"
  • Pack Qty: 1 Pack
  • Size: 6"
  • Specs

    –
    Product Type:

    Hole Saw

    Diameter (Inches):

    6-3/8"

    Blade Material:

    Carbide

    Application:

    Tile

    Wood

    Stucco

    Drywall

    Plaster

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy