Apply to be a TradeMaster!
Main product image of Adjustable Hole Cutter
Magnifying glass
Hover image to zoom

Adjustable Hole Cutter

Brand:
Milwaukee
SKU:
49-56-0320
Rating:
(0)
Q&A:
(0)
Adjustable Hole Cutter
Magnifying glass
Hover image to zoom
$48.16 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • The Milwaukee Adjustable Hole Cutter offers a one-size-fits all solution to make holes in drywall and ceiling tile. Cutting diameters range from 2" through 7" with 1/4" increments for almost double the amount of sizes over the competition. Utilizing a Quik-Lok arbor for tool-free adjustability as well as laser etched markings and size indicator, users can quickly and easily identify and change sizes without the use of a hex key. A best-in-class durable and reusable debris shield with spring collar keeps cutting blades level and work areas clean, especially in over-head cutting applications. Choose the Milwaukee Adjustable Hole Cutter for applications in drywall and ceiling tiles including: recessed lights, audio speakers, fire/security systems, and clearance holes.Replacement blades and pilot bit - 49-56-0290.
  • 2" - 7" diameters with 1/4" increments for a greater size range
  • Black Oxide coated with laser etched size indicators
  • Durable debris shield with spring collar design
  • Quick-Lok arbor for quick and easy tool-free adjustability

Specs

–
Country of Origin:

Vietnam

Application:

Multi-Purpose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy