Apply to be a TradeMaster!
1" Carbide Grit Hole Saw, 49-56-0413
1" Carbide Grit Hole Saw, 49-56-0413
$17.14 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide
Product Highlight: Diameter (Inches)
1" Diameter

Description

–
Milwaukee Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.
  • Coarse grit & segmented edge for fast cutting
  • Includes carbide tipped pilot bit
  • Tungsten carbide grit edge for abrasive materials
  • Wide, angled & offset slots for easy plug access
  • Works with the following arbors: 49-56-7210, 49-56-6950, 49-56-7000 & 49-56-7010

Specs

–
Application:

Cement Board

Fiberglass

Block

Brick

Tile

Country of Origin:

Taiwan

Product Type:

Hole Saw

Material:

Carbide

Diameter (Inches):

1"

Teeth per Inch:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy