Apply to be a TradeMaster!
Main product image of 3 Piece Diamond Max Diamond Grit Hole Saw Set
Magnifying glass
Hover image to zoom

3 Piece Diamond Max Diamond Grit Hole Saw Set

Brand:
Milwaukee
SKU:
49-56-0500
Rating:
(0)
Q&A:
(0)
3 Piece Diamond Max Diamond Grit Hole Saw Set
Magnifying glass
Hover image to zoom
49-56-0500 has been discontinued
Discontinued November 18, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/4", 3/16", 5/16"

Description

–
Overview

Milwaukee's Diamond MAX™ Hole Saw for up to 10X longer life when cutting tile, stone and glass. Diamond MAX™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The One-Piece Hole Saw has a 1/4" quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond MAX™ offers the lowest cost-per-hole on the market.

Includes
  • (1) 3/16" Diamond Max™ Hole Saw(49-56-0503)
  • (1) 1/4" Diamond Max™ Hole Saw(49-56-0505)
  • (1) 5/16" Diamond Max™ Hole Saw(49-56-0507)
Product Features
  • DIAMOND MAX(tm): Greater Durability and toughness delivers up to 10X longer life.
  • All-Access Slots: Offers Easy Plug Removal
  • Higher Grade Diamonds & Improved Braze: Provide Best-In-Class performance
  • Versatile: Ideal for cutting, anchoring and clearance hole in porcelain, glass & tile, and stone.
Product Specifications
  • Useable Length: 1.5 in
  • Cutting Depth: 1.5 in
  • Hole Diameter: 1/4 in
  • Type: Hole Saw
  • Pack Qty: 1
  • Length: 5.98 in
  • Weight: 0.11 lbs
  • Height: 0.669 in
  • Width: 2.36 in
  • Material Application: Tile

Specs

–
Product Type:

Hole Saw

Blade Material:

Diamond

Size:

1/4"

3/16"

5/16"

Application:

Tile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm