Apply to be a TradeMaster!
Main product image of 1/4" Diamond Max Diamond Grit Hole Saw (2 Pack)
Magnifying glass
Hover image to zoom

1/4" Diamond Max Diamond Grit Hole Saw (2 Pack)

Brand:
Milwaukee
SKU:
49-56-0501
Rating:
(0)
Q&A:
(0)
1/4" Diamond Max Diamond Grit Hole Saw (2 Pack)
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Overview

Choose the Milwaukee® Diamond MAX™ Hole Saw for up to 10X longer life when cutting tile, stone and glass. Diamond MAX™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The One-Piece Hole Saw has a 1/4" quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond MAX™ offers the lowest cost-per-hole on the market.

Product Features
  • DIAMOND MAX(tm): Greater Durability and toughness delivers up to 10X longer life.
  • All-Access Slots: Offers Easy Plug Removal
  • Higher Grade Diamonds & Improved Braze: Provide Best-In-Class performance
  • Versatile: Ideal for cutting, anchoring and clearance hole in porcelain, glass & tile, and stone
Product Specifications
  • Useable Length: 1.62 in
  • Cutting Depth: 1.62 in
  • Hole Diameter: 1/4 in
  • Type: Hole Saw
  • Pack Qty: 2
  • Length: 5.98 in
  • Weight: 0.03 lbs
  • Height: 0.65 in
  • Width: 1.97 in
  • Material Application: Ceramic Tile

Specs

–
Product Type:

Hole Saw

Blade Material:

Diamond

Size:

1/4"

Application:

Ceramic Tile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy