Apply to be a TradeMaster!
Main product image of 5/16" Diamond Max Hole Saw
Magnifying glass
Hover image to zoom
5/16" Diamond Max Hole Saw
Magnifying glass
Hover image to zoom
$20.80 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5/16" Diameter

Description

–
Overview

The MILWAUKEE 5/16" Diamond MAX Hole Saw delivers up to 10X longer life when cutting tile, stone, and glass. Diamond MAX Hole Saws offer best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved continuous brazed edge provides clean, superior joint strength, and better diamond retention when cutting hard, abrasive materials. The One-Piece Hole Saw has a 1/4" quick-change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond MAX offers the lowest cost-per-hole on the market.

Product Features
  • Diamond Max: Greater durability and toughness delivers up to 10X longer life
  • Higher Grade Diamonds and Improved Braze: Provide best-in-class performance
  • Large Slug Ejection Slot: Offers easy plug removal
  • Heat and fracture resistant
  • Improved braze provides superior diamond retention
Product Specifications
  • Useable Length: 0.5 in
  • Cutting Depth: 0.5 in
  • Packaging: Clamshell
  • Hole Diameter: 5/16 in
  • Type: Hole Saw
  • Pack Qty: 1 Pack
  • Size: 5/16"
  • Length: 1.65 in
  • Weight: 0.07 lb
  • Height: 5.75 in
  • Width: 0.95 in
  • Material Application: Multi-Purpose
  • Style: Diamond Grit Hole Saw
  • Shank Size: 3/8 in

Specs

–
Product Type:

Hole Saw

Blade Material:

Diamond

Diameter (Inches):

5/16"

Application:

Multi-Purpose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy