Apply to be a TradeMaster!
Main product image of 3/4" Diamond Plus Hole Saw
Magnifying glass
Hover image to zoom

3/4" Diamond Plus Hole Saw

Brand:
Milwaukee
SKU:
49-56-0515
Rating:
(0)
Q&A:
(0)
3/4" Diamond Plus Hole Saw
Magnifying glass
Hover image to zoom
$31.97 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Overview

Choose the Milwaukee® Diamond Plus™ Hole Saw for up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The One-Piece Hole Saw has a 1/4" quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market.

Product Features
  • Diamond Plus™: Greater durability and toughness delivers up to 10X longer life
  • Higher Grade Diamonds and Improved Braze: Provide best-in-class performance
  • Large Slug Ejection Slot: Offers easy plug removal
  • Versatile: Ideal for cutting anchoring and clearance holes in all tile, stone and glass
Product Specifications
  • Packaging: Clamshell
  • Pack Qty: 1 Pack
  • Size: 3/4"
  • Style: Diamond Grit Hole Saw
  • Shank Size: 1/4"

Specs

–
Product Type:

Hole Saw

Blade Material:

Diamond

Size:

3/4"

Application:

Natural Stone

Glass

Tile

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy