Apply to be a TradeMaster!
Main product image of 7/8" Diamond Max Hole Saw Bit
Magnifying glass
Hover image to zoom

7/8" Diamond Max Hole Saw Bit

Brand:
Milwaukee
SKU:
49-56-0516
Rating:
(0)
Q&A:
(0)
7/8" Diamond Max Hole Saw Bit
Magnifying glass
Hover image to zoom
$33.97 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7/8" Diameter

Description

–
The MILWAUKEE Diamond Max 7/8" Hole Saw Bit delivers up to 20X longer life with unmatched cuts in porcelain. Diamond Max Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.

  • (1) 7/8" Diamond Max Hole Saw Bit (49-56-0516)
  • Unmatched cuts in porcelain
  • Maximum diamond durability and retention
  • Fastest cutting in porcelain
  • Unmatched cuts in porcelain
  • Maximum diamond durability and retention

Specs

–
Diameter (Inches):

7/8"

Product Type:

Hole Saw

Blade Material:

Diamond

Application:

Multi-Purpose

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy