Apply to be a TradeMaster!
Main product image of 6 Piece  DIAMOND MAX Hole Saw Bit Set, 49-56-0550
Magnifying glass
Hover image to zoom

6 Piece DIAMOND MAX Hole Saw Bit Set, 49-56-0550

Brand:
Milwaukee
SKU:
49-56-0550
Rating:
(0)
Q&A:
(0)
6 Piece  DIAMOND MAX Hole Saw Bit Set, 49-56-0550
Magnifying glass
Hover image to zoom
$79.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1.5" Length
Product Highlight: Material
Diamond Coated

Description

–
The MILWAUKEE Diamond Max Hole Saw Bits deliver up to 20X longer life with unmatched cuts in porcelain. Diamond Max Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features maximum wear resistance to tackle the most demanding tile and stone applications. The improved grip delivers easier starts into material for clean, fast cuts. Designed for more cutting with less clogging. The kit is equipped with a Small Compact Case for 1/4" Hex Bits, designed for use in PACKOUT. The case offers universal bit storage for all 1/4" hex shank bits.
  • Unmatched cuts in porcelain
  • Maximum diamond durability and retention
  • Fastest cutting in porcelain
  • Faster starts and less slipping
  • More cutting, less clogging
  • Dip bit in water before each cut
  • 1/4" Hex Shank
  • For use in Drills

Specs

–
Length (Inches):

1.5"

Application:

Tile

Ceramic Tile, Glass

Stone

Granite

Ceramic Tile

Tile, Natural Stone

Glass

Product Type:

Hole Saw

Material:

Diamond Coated

Country of Origin:

UK

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy