Apply to be a TradeMaster!
Main product image of Diamond Max Hole Saw Bit Set - 8 Piece
Magnifying glass
Hover image to zoom

Diamond Max Hole Saw Bit Set - 8 Piece

Brand:
Milwaukee
SKU:
49-56-0570
Rating:
(0)
Q&A:
(0)
Diamond Max Hole Saw Bit Set - 8 Piece
Magnifying glass
Hover image to zoom
$149.97 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE Diamond Max Hole Saw Bits deliver up to 20X longer life with unmatched cuts in porcelain. Diamond Max Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features maximum wear resistance to tackle the most demanding tile and stone applications. The improved grip delivers easier starts into material for clean, fast cuts. Designed for more cutting with less clogging. The kit is equipped with a Small Compact Case for 1/4" Hex Bits, designed for use in PACKOUT. The case offers universal bit storage for all 1/4" hex shank bits.

  • (1) 3/16" Diamond Max Hole Saw Bit (49-56-0503), (1) 1/4" Diamond Max Hole Saw Bit (49-56-0505), (1) 5/16" Diamond Max Hole Saw Bit (49-56-0507), (1) 3/8" Diamond Max Hole Saw Bit (49-56-0509), (1) 1/2" Diamond Max Hole Saw Bit (49-56-0511), (1) 5/8" Diamond Max Hole Saw Bit (49-56-0513), (1) 3/4" Diamond Max Hole Saw Bit (49-56-0515), (1) 1" Diamond Max Hole Saw Bit (49-56-0517), (1) Customizable Medium Compact Accessory Case (48-32-9931)
  • Unmatched cuts in porcelain
  • Maximum diamond durability and retention
  • Fastest cutting in porcelain
  • Unmatched cuts in porcelain
  • Maximum diamond durability and retention

Specs

–
Product Type:

Hole Saw

Application:

Multi-Purpose

Blade Material:

Diamond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy