Apply to be a TradeMaster!
Main product image of 7/8" Hole Dozer Hole Saw w/ Carbide Teeth
Magnifying glass
Hover image to zoom

7/8" Hole Dozer Hole Saw w/ Carbide Teeth

Brand:
Milwaukee
SKU:
49-56-0704
Rating:
(0)
Q&A:
(0)
7/8" Hole Dozer Hole Saw w/ Carbide Teeth
Magnifying glass
Hover image to zoom
$19.19 each
In Stock
In Stock
Get 43 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7/8" Diameter

Description

–
Overview

The Milwaukee Hole Dozer with Carbide Teeth hole saws provide 50X Life in Extreme Multi-Material cutting applications when compared to bi-metal hole saws. Built utilizing a tough carbide grade combined with a durable 4TPI design, yielding the best tooth durability and longest life in Stainless Steel, Abrasive Materials and Fastener Embedded Wood. Cutting depth is 1.62", allowing clearance to handle cuts in all materials. With a Thermoset Coating to reduce friction and drag during cutting, users benefit from faster cutting and increased cordless efficiency. Slug removal is made easy with the Plug Jack T-Slot's. Plug Jack enhanced user productivity by providing best access and leverage to remove material slugs. Hole Dozer with Carbide Teeth are made in USA.

Features
  • Carbide Teeth for 50X Life in Extreme Materials
  • Outperforms Bi-metal hole saws
  • 4tpi Carbide Teeth Design gives Best Durability and Longest Life in Extreme Applications
  • Plug-Jack T-Slot's enhance user productivity by providing best access and leverage to remove material slugs
  • Cuts Stainless Steel, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles and More Longest Life in Stainless Steel Milwaukee Carbide Teeth Technology Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies For the toughest applications where bi-metal hole saws cannot cut Made in USA

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

7/8"

Bit Diameter:

3/8"

Drilling Depth:

1.62"

Blade Material:

Carbide

Application:

Cement Board

Plaster

Nail-Embedded Wood

Wood

Stainless Steel

Shingles

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy