Apply to be a TradeMaster!
Main product image of 2-3/4" Hole Dozer w/ Carbide Teeth Hole Saw
Magnifying glass
Hover image to zoom

2-3/4" Hole Dozer w/ Carbide Teeth Hole Saw

Brand:
Milwaukee
SKU:
49-56-0731
Rating:
(0)
Q&A:
(0)
2-3/4" Hole Dozer w/ Carbide Teeth Hole Saw
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-3/4"

Description

–
2-3/4" Hole Dozer w/ Carbide Teeth Hole Saw

Overview

The Milwaukee HOLE DOZER with Carbide Teeth Hole Saws feature a new 3 TPI design that offers you fast cuts with the durability of a bi-metal hole saw and the life of a carbide hole saw. These carbide teeth hole saws provide the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. The HOLE DOZER™ with Carbide Teeth Hole Saw has a cutting depth of 1.62 in., allowing clearance to handle cuts in a wide range of materials. MILWAUKEE proudly makes HOLE DOZER™ with Carbide Teeth Hole Saws in the USA.

Features
  • 3 TPI Design with MILWAUKEE Carbide Teeth Technology
  • Most Durable Carbide Hole Saw
  • Faster cuts with 3 TPI design
  • Deep gullets clear material fast
  • All-Access Slots for fastest plug removal
  • Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
  • For the toughest applications where bi-metal cannot cut
  • Made in USA
Product Specifications
  • Pack Qty: 1
  • Cutting Depth: 1.62"
  • Packaging: Clam Shell

Specs

–
Product Type:

Hole Saw

Size:

2-3/4"

Drilling Depth:

1.62"

Blade Material:

Carbide

Application:

Nail-Embedded Wood

Stainless Steel

Wood

Plaster

Shingles

Fiberglass

Cement Board

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy