Overview
The Milwaukee Hole Dozer with Carbide Teeth hole saws provide 50X Life in Extreme Multi-Material cutting applications when compared to bi-metal hole saws. Built utilizing a tough carbide grade combined with a durable 4TPI design, yielding the best tooth durability and longest life in Stainless Steel, Abrasive Materials and Fastener Embedded Wood. Cutting depth is 1.62", allowing clearance to handle cuts in all materials. With a Thermoset Coating to reduce friction and drag during cutting, users benefit from faster cutting and increased cordless efficiency. Slug removal is made easy with the Plug Jack T-Slot's. Plug Jack enhanced user productivity by providing best access and leverage to remove material slugs. Hole Dozer with Carbide Teeth are made in USA.
Features
| Product Type: | Hole Saw |
|---|---|
| Diameter (Inches): | 4-1/2" |
| Bit Diameter: | 3/8" |
| Drilling Depth: | 1.62" |
| Blade Material: | Carbide |
| Application: | Cement Board Plaster Wood Shingles Nail-Embedded Wood Stainless Steel Fiberglass |