The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/8" Diamond Plus Hole Saw
Magnifying glass
Hover image to zoom

1-1/8" Diamond Plus Hole Saw

Brand:
Milwaukee
SKU:
49-56-5615
Rating:
(0)
Q&A:
(0)
1-1/8" Diamond Plus Hole Saw
Magnifying glass
Hover image to zoom
49-56-5615 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1-1/8"

Description

Overview

Choose the Milwaukee® Diamond Plus™ Hole Saw for up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The Diamond Plus™ Threaded Hole Saw features large slot geometry for easy plug removal. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market. Use it with standard hole saw arbors or with the Angle Grinder Adapter (49-56-7103), or Retractable Starter Bit (49-56-8025) for even greater productivity and ease of use.

Product Features
  • Diamond Plus™: Greater durability and toughness delivers up to 10X longer life
  • Higher grade diamonds and improved braze: Provide best-in-class performance
  • Large slot geometry: Offers easy plug removal
  • Versatile: Ideal for cutting anchoring and clearance holes in all tile, stone and glass
Product Specifications
  • Packaging: Clamshell
  • Pack Qty: 1 Pack
  • Size: 1-1/8"
  • Style: Diamond Grit Hole Saw

Specs

Product Type:

Hole Saw

Blade Material:

Diamond

Size:

1-1/8"

Application:

Tile

Glass

Natural Stone

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need