Apply to be a TradeMaster!
Main product image of 1-1/2" Diamond Plus Hole Saw
Magnifying glass
Hover image to zoom
1-1/2" Diamond Plus Hole Saw
Magnifying glass
Hover image to zoom
$33.33 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Overview

Choose the Milwaukee Diamond Plus Hole Saw for up to 10X longer life when cutting tile, stone and glass. Diamond Plus Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The Diamond Plus Threaded Hole Saw features large slot geometry for easy plug removal. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus offers the lowest cost-per-hole on the market. Use it with standard hole saw arbors or with the Angle Grinder Adapter (49-56-7105), or Retractable Starter Bit with Large Arbor (49-56-7135) for even greater productivity and ease of use.

Product Features
  • Diamond Plus: Greater durability and toughness delivers up to 10X longer life
  • Higher grade diamonds and improved braze: Provide best-in-class performance
  • Large slot geometry: Offers easy plug removal
  • Versatile: Ideal for cutting anchoring and clearance holes in all tile, stone and glass
Product Specifications
  • Packaging: Clamshell
  • Pack Qty: 1 Pack
  • Size: 1-1/2"
  • Style: Diamond Grit Hole Saw

Specs

–
Product Type:

Hole Saw

Blade Material:

Diamond

Size:

1-1/2"

Application:

Glass

Natural Stone

Tile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy