Apply to be a TradeMaster!
Main product image of 6 Piece DIAMOND MAX Hole Saw Set
Magnifying glass
Hover image to zoom

6 Piece DIAMOND MAX Hole Saw Set

Brand:
Milwaukee
SKU:
49-56-5730
Rating:
(0)
Q&A:
(0)
6 Piece DIAMOND MAX Hole Saw Set
Magnifying glass
Hover image to zoom
$188.33 each
In Stock
In Stock
Get 4 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 2-1/2", 1-1/2", 1-3/8", 1-1/4"

Description

–
Items Included List:

(1) 1-1/4" Diamond Max Hole Saw (49-56-5620), (1) 1-3/8" Diamond Max Hole Saw (49-56-5625), (1) 1-1/2" Diamond Max Hole Saw (49-56-5630), (1) 2" Diamond Max Hole Saw (49-56-5645), (1) 2-1/2" Diamond Max Hole Saw (49-56-5660), (1) Pull Back Arbor w/ Retractable Starter Bit (49-56-7235)

The MILWAUKEE Diamond Max Hole Saws deliver up to 20X longer life with unmatched cuts in porcelain. Diamond Max Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.
  • Unmatched cuts in porcelain
  • Maximum diamond durability and retention
  • Fastest cutting in porcelain
  • Unmatched cuts in porcelain
  • Maximum diamond durability and retention
  • Fastest cutting in porcelain
  • Faster starts and less slipping
  • More cutting, less clogging
  • Dip bit in water before each cut
  • Easy Plug Removal
  • For use with Retractable Starter Bit Arbors

Specs

–
Size:

2"

2-1/2"

1-1/2"

1-3/8"

1-1/4"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy