Apply to be a TradeMaster!
Main product image of Small Thread Arbor, 3/8" Shank
Magnifying glass
Hover image to zoom
Small Thread Arbor, 3/8" Shank
Magnifying glass
Hover image to zoom
$15.78 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
Product Features
  • Durable hardened steel construction
  • Fits all hole saws up to 1-3/16 in.
  • Fits all drill chucks 3/8 in. and larger
Product Specifications
  • Shank Size: 3/8"
  • Packaging: Clamshell
  • Fits Hole Saw Sizes: Up to 1-3/16"
  • Style: Basic Hole Saw Arbor
  • Pack Qty: 1 Pack
  • Size: 3/8"

Specs

–
Product Type:

Arbor

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy