Apply to be a TradeMaster!
Main product image of Large Thread Quick Change Arbor, 7/16" Shank- Hollow
Magnifying glass
Hover image to zoom

Large Thread Quick Change Arbor, 7/16" Shank- Hollow

Brand:
Milwaukee
SKU:
49-56-7055
Rating:
(0)
Q&A:
(0)
Large Thread Quick Change Arbor, 7/16" Shank- Hollow
Magnifying glass
Hover image to zoom
$19.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16"

Description

–
Large Thread Quick Change Arbor, 7/16" Shank- Hollow

Features
  • Tool-free operation
  • Universal, quick change with all brands of hole saws
  • No adapters required
  • Hollow shank for full pilot bit access
  • Durable hardened steel construction
  • Fits all hole saws 1-1/4 in. and larger & fits all drill chucks 1/2 in. and larger

    Includes
    • (1)Large Thread Quick Change Arbor, 7/16" Shank(49-56-7055)

Specs

–
Product Type:

Arbor

Size:

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy