The Day Savers – A National Tradesmen Day Contest
Main product image of Arbor with Retractable Starter Bit, 49-56-7135
Magnifying glass
Hover image to zoom

Arbor with Retractable Starter Bit, 49-56-7135

Brand:
Milwaukee
SKU:
49-56-7135
Rating:
(0)
Q&A:
(0)
Arbor with Retractable Starter Bit, 49-56-7135
Magnifying glass
Hover image to zoom
$31.17 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Material
Carbide Tipped

Description

The Milwaukee retractable starter bit with large arbor provides accurate centering in less time when cutting tile, stone and glass. You'll cut clean, accurate holes faster when you use the retractable starter bit with Diamond Plus threaded hole saws. Diamond Plus hole saws deliver the best-in-class performance and the lowest cost per hole on the market with up to 10X longer life. With the highly durable retractable starter bit, no pilot holes are required. Use it with Diamond Plus threaded hole saws to increase your productivity when cutting hard, abrasive materials. Large arbor fits hole saws 1-1/4" and larger.
  • Retractable starter bit ensures accurate hole placement
  • Carbide Tip for more divots in hard materials
  • Increase productivity: no pilot hole required
  • For use with Diamond Max Hole Saws

Specs

Color:

Black

Product Type:

Arbor

Country of Origin:

Vietnam

Material:

Carbide Tipped

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy