Apply to be a TradeMaster!
Main product image of 3/8" Pull-Back Arbor with Retractable Starter Bit
Magnifying glass
Hover image to zoom

3/8" Pull-Back Arbor with Retractable Starter Bit

Brand:
Milwaukee
SKU:
49-56-7235
Rating:
(0)
Q&A:
(0)
3/8" Pull-Back Arbor with Retractable Starter Bit
Magnifying glass
Hover image to zoom
$26.97 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
Items Included List:

(1) Pull-Back Arbor w/ Retractable Starter Bit (49-56-7235)

The MILWAUKEE Pull-Back Arbor with Retractable Starter Bit for Diamond Max Hole Saws uses pins with a pull-back design to prevent binding and provide faster, easier hole saw changes. The Retractable Starter Bit creates a divot in porcelain, tile, or stone to provide accurate centering with no pilot hole drilling required, saving you time and eliminating the risk of damaging your material when drilling a pilot hole. Use with Diamond Max Hole Saws to experience the best-in-class performance and lowest cost per cut on the market with up to 20X longer life. Compatible with all Diamond Max Hole Saws from 1-1/4" to 4-1/2".
  • Improved hole placement accuracy
  • Hard carbide retractable bit securely marks hole center
  • No pilot hole required
  • Retractable starter bit ensures accurate hole placement
  • Carbide Tip for more divots in hard materials
  • Increase productivity: no pilot hole required
  • For use with Diamond Max Hole Saws
  • Pull-Back arbor design for faster hole saw changes
  • Arbor pins prevent binding and thread stripping

Specs

–
Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy