Apply to be a TradeMaster!
Main product image of Large Thread Quick Change Arbor, 7/16" Shank
Magnifying glass
Hover image to zoom

Large Thread Quick Change Arbor, 7/16" Shank

Brand:
Milwaukee
SKU:
49-56-7240
Rating:
(1)
Q&A:
(0)
Large Thread Quick Change Arbor, 7/16" Shank
Magnifying glass
Hover image to zoom
$26.97 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16"

Description

–
Product Features
  • Tool-free operation
  • Universal, quick change with all brands of hole saws
  • No adapters required
  • Durable hardened steel construction
  • Fits all hole saws 1-1/4 in. and larger
  • Fits all drill chucks 1/2 in. and larger
Product Specifications
  • Packaging: Clamshell
  • Fits Hole Saw Sizes: 1-1/4" & Larger
  • Pack Qty: 1 Pack
  • Size: 1/2"
  • Style: Quick Change Hole Saw Arbor
  • Shank Size: 7/16"

Specs

–
Product Type:

Arbor

Size:

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Tried and true

A reliable shank built for abuse.
Moe
San Mateo
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy