Apply to be a TradeMaster!
Main product image of 1/4" x 4" Carbide Tipped Pilot Bit
Magnifying glass
Hover image to zoom
1/4" x 4" Carbide Tipped Pilot Bit
Magnifying glass
Hover image to zoom
$7.47 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
4" Length

Description

–
Features
  • Tungsten carbide tipped for long life
  • 1/4 in. diameter
  • For use with hole saw arbors 49-56-6950, 49-56-7000, 49-56-7055, 49-56-7130 and 49-56-7140
  • For use with carbide-tip hole saws when drilling ceramic tile

Specs

–
Size:

1/4"

Length (Inches):

4"

Product Type:

Pilot Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy