Apply to be a TradeMaster!
Main product image of BIG HAWG with Carbide Teeth Clean Wood Arbor, 49-56-9306
Magnifying glass
Hover image to zoom

BIG HAWG with Carbide Teeth Clean Wood Arbor, 49-56-9306

Brand:
Milwaukee
SKU:
49-56-9306
Rating:
(0)
Q&A:
(0)
BIG HAWG with Carbide Teeth Clean Wood Arbor, 49-56-9306
Magnifying glass
Hover image to zoom
$26.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Black, Gray

Description

–
The MILWAUKEE BIG HAWG with Carbide Teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced carbide technology to completely redesign the tried and true BIG HAWG hole saw, the new BIG HAWG with Carbide Teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger carbide teeth rip through materials 5X faster than any hole saw on the market, while oversized slots make for easy plug removal and chip ejection.
  • 3/8" Clean Wood Pilot Bit
  • 7/16" Quick Change Arbor
  • Machined cutting edge removes chip fast
  • Exclusive Bit Geometry aids in plug removal

Specs

–
Material:

Steel

Country of Origin:

China

Color:

Black

Gray

Product Type:

Arbor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy