Apply to be a TradeMaster!
Main product image of 3-1/2" HOLE DOZER Bi-Metal Hole Saw with Arbor
Magnifying glass
Hover image to zoom

3-1/2" HOLE DOZER Bi-Metal Hole Saw with Arbor

Brand:
Milwaukee
SKU:
49-56-9682
Rating:
(0)
Q&A:
(0)
3-1/2" HOLE DOZER Bi-Metal Hole Saw with Arbor
Magnifying glass
Hover image to zoom
$30.97 each
In Stock
In Stock
Get 9 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3-1/2" Diameter

Description

–
Features
  • RIP GUARD limited lifetime tooth break warranty
  • Plug Jack, an all access slot design for fast plug removal
  • Thermoset coating, delivers up to 2X faster cuts in wood
  • Bi-metal construction with 8% cobalt for increased wear resistance

Specs

–
Application:

Plastic

Metal

Wood

Diameter (Inches):

3-1/2"

Product Type:

Hole Saw

Drilling Depth:

1-9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy