Apply to be a TradeMaster!
Main product image of 7/8" Shockwave Impact Hole Saw
Magnifying glass
Hover image to zoom
7/8" Shockwave Impact Hole Saw
Magnifying glass
Hover image to zoom
$15.97 each
In Stock
In Stock
Get 13 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7/8" Diameter

Description

–
Overview

Designed with a robust 1/4" quick change hex shank, Milwaukee® Shockwave Impact Duty™ Thin Wall Hole Saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, Thin Wall Hole Saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Choose Thin Wall Hole Saws for use in plastics and thin gauge metals up to 1/8” thick.

Product Features
  • 1/4" Quick Change Hex Shank for use with Impact Drivers
  • Thin Wall 8 TPI Design for 40% faster cuts than standard bi-metal hole saws
  • Stop shoulder design prevents over-drilling and damaging components
  • Ejection spring automatically removes slugs
Product Specifications
  • Packaging: Clamshell
  • Pack Qty: 1 Pack
  • Size: 7/8"
  • Length: 2.5"

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

7/8"

Teeth per Inch:

8

Application:

Wood

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy