Apply to be a TradeMaster!
Main product image of 1" SHOCKWAVE Impact Duty Hole Saw, 49-56-9815
Magnifying glass
Hover image to zoom

1" SHOCKWAVE Impact Duty Hole Saw, 49-56-9815

Brand:
Milwaukee
SKU:
49-56-9815
Rating:
(0)
Q&A:
(0)
1" SHOCKWAVE Impact Duty Hole Saw, 49-56-9815
Magnifying glass
Hover image to zoom
$18.38 each
In Stock
In Stock
Get 9 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1" Diameter
Product Highlight: Material
High Speed Steel

Description

–
The MILWAUKEE 1" SHOCKWAVE Impact Duty Hole Saw is designed with a robust ¼" quick change hex shank; Milwaukee Shockwave Impact Duty Thin Wall Hole Saws give professionals a hole-making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, Thin Wall Hole Saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop-shoulder design prevents over-drilling into the material and potentially damaging the inner components of electrical and junction boxes. Choose Thin Wall Hole Saws for use in plastics and thin gauge metals up to 1/8" thick.
  • 1/4" Quick Change Hex Shank for use with Impact Drivers
  • Ejection spring automatically removes slugs
  • Stop shoulder design prevents over-drilling and damaging components
  • Thin Wall 8 TPI Design for 40% faster cuts than standard bi-metal hole saws

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

1"

Application:

Multi-Purpose

Teeth per Inch:

8

Material:

High Speed Steel

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy