Apply to be a TradeMaster!
Main product image of 1-1/8" SHOCKWAVE Impact Duty Hole Saw, 49-56-9820
Magnifying glass
Hover image to zoom

1-1/8" SHOCKWAVE Impact Duty Hole Saw, 49-56-9820

Brand:
Milwaukee
SKU:
49-56-9820
Rating:
(0)
Q&A:
(0)
1-1/8" SHOCKWAVE Impact Duty Hole Saw, 49-56-9820
Magnifying glass
Hover image to zoom
$19.10 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel
Product Highlight: Diameter (Inches)
1-1/8" Diameter

Description

–
Designed with a robust 1/4" quick change hex shank, Milwaukee SHOCKWAVE Impact Duty hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Chose SHOCKWAVE impact hole saws for use in plastics and thin gauge metals up to 1/8" thick.
  • 1/4" Quick Change Hex Shank for use with Impact Drivers
  • Ejection spring automatically removes slugs
  • Stop shoulder design prevents over-drilling and damaging components
  • Thin Wall 8 TPI Design for 40% faster cuts than standard bi-metal hole saws

Specs

–
Application:

Multi-Purpose

Country of Origin:

Taiwan

Product Type:

Hole Saw

Material:

High Speed Steel

Diameter (Inches):

1-1/8"

Teeth per Inch:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy