Apply to be a TradeMaster!
Main product image of #3 Morse Taper to Quick-Change Steel Hawg Cutter Arbor w/ Chip Breaker
Magnifying glass
Hover image to zoom

#3 Morse Taper to Quick-Change Steel Hawg Cutter Arbor w/ Chip Breaker

Brand:
Milwaukee
SKU:
49-57-0013
Rating:
(0)
Q&A:
(0)
#3 Morse Taper to Quick-Change Steel Hawg Cutter Arbor w/ Chip Breaker
Magnifying glass
Hover image to zoom
$702.99 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview

Steel Hawg Arbor with No. 3 Morse Taper shank for use in Milwaukee Magnetic Drill Motors 4292-1 or 4297-1. This Arbor adapts Quick Change Steel Hawg Cutters to a No. 3 Internal Morse Taper Motor. This arbor includes an automatic chip breaker which clears work area of long spiraling metal chips created by the drilling process. For best cutting results use Hawg Wash cutting fluid to keep cutting surface cool and lubricated. Hawg Wash fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution. Order oil hose(43-75-0010) and hand pump (44-46-0090) separately to distribute cutting fluid during drilling.

Includes
  • (1) #3 Morse Taper to Quick-Change Steel Hawg® Cutter Arbor with Chip Breaker(49-57-0013)
  • (1) Hand Pump
  • (1) Oil Hose
Product Features
  • Quick change arbor assembly for tang drive Steel Hawg Cutters
  • Consists of arbor, oil hose and hand pump
  • Automatic chip breaker clears drilling work area of long, spiraling chips
Product Specifications
  • Bit Shank: Quick Change Steel Hawg Cutters
  • Style: Arbor
  • Tool Shank: #3 Morse Taper

Specs

–
Product Type:

Arbor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy