Apply to be a TradeMaster!
Main product image of 3/4" Shank to Quick Change Steel Hawg Cutter Arbor
Magnifying glass
Hover image to zoom

3/4" Shank to Quick Change Steel Hawg Cutter Arbor

Brand:
Milwaukee
SKU:
49-57-0032
Rating:
(0)
Q&A:
(0)
3/4" Shank to Quick Change Steel Hawg Cutter Arbor
Magnifying glass
Hover image to zoom
$377.53 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Overview

Steel Hawg Arbor with 3/4" shank for use in Milwaukee Magnetic Drill Motor 4262-1. This Arbor adapts Quick Change Steel Hawg Cutters to a 3/4" chucked Motor. For best cutting results use Hawg Wash cutting fluid to keep cutting surface cool and lubricated. Hawg Wash fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution. Order oil hose(43-75-0010) and hand pump (44-46-0090) separately for distributing cutting fluid during drilling

Includes
  • (1) 3/4" Shank to Quick Change Steel Hawg Cutter Arbor(49-57-0032)
  • (1) Hand Pump
  • (1) Oil Hose
Product Features
  • Quick change arbor assembly for tang drive Steel Hawg Cutters
  • Consists of arbor, oil hose and hand pump
  • For use on 4262-1 Drill Motor
Product Specifications
  • Bit Shank: Quick Change Steel Hawg Cutters
  • Style: Arbor
  • Tool Shank: #3 Morse Taper

Specs

–
Product Type:

Arbor

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy