Apply to be a TradeMaster!
Main product image of 11/16" Quick Change Tang Drive Steel Hawg Cutter
Magnifying glass
Hover image to zoom

11/16" Quick Change Tang Drive Steel Hawg Cutter

Brand:
Milwaukee
SKU:
49-57-0689
Rating:
(0)
Q&A:
(0)
11/16" Quick Change Tang Drive Steel Hawg Cutter
Magnifying glass
Hover image to zoom
$102.40 each
In Stock
In Stock
Get 3 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
11/16" Diameter

Description

–
Steel Hawg Arbor with No. 3 Morse Taper shank for use in Milwaukee Magnetic Drill Motors 4292-1 or 4297-1. This Arbor adapts Threaded Steel Hawg Cutters to a No. 3 Internal Morse Taper Motor. For best cutting results use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution. Order oil hose(43-75-0010) and hand pump (44-46-0090) separately to distribute cutting fluid during drilling.

Product Features:
  • Faster Cutting: Alternating tooth form geometry makes fast work of cutting steel
  • Long Life: Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut
  • Tool-free Operation for fast changes
  • Versatile: 1" cutting depth

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

11/16"

Drilling Depth:

1"

Blade Material:

Carbide

Application:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy