Apply to be a TradeMaster!
Main product image of 3/4" Threaded Steel Hawg Cutter
Magnifying glass
Hover image to zoom
3/4" Threaded Steel Hawg Cutter
Magnifying glass
Hover image to zoom
$114.45 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3/4" Diameter

Description

–
Drill holes up to 3X faster than twist drill bits with the Milwaukee® 3/4-inch Threaded Steel Hawg® Cutter. This long-lasting cutter features carbide teeth and an alternating cutting pattern to cut up to a 2" hole depth in steel, stainless steel, cast iron or aluminum. The spring-loaded, self-ejecting pin lets you make smoother, more accurate cuts and eject the plug faster.The Steel Hawg Cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0030 for Milwaukee's 4262-1 magnetic drill press or arbor 49-57-0010 for Milwaukee's 4292-1 mag press. The 3/4" bit diameter has a metric thread size of M18 x 1.5" shank. Use the Threaded Steel Hawg with a No. 3 Morse Taper Arbor Assembly 49-57-0010.

Product Features:
  • Faster cutting: Alternating tooth form geometry makes fast work of cutting steel
  • Long life: Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: Spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

3/4"

Drilling Depth:

2"

Blade Material:

Carbide

Application:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy