Apply to be a TradeMaster!
Main product image of 2" Threaded Steel Hawg Cutter
Magnifying glass
Hover image to zoom
2" Threaded Steel Hawg Cutter
Magnifying glass
Hover image to zoom
$340.57 each
In Stock
In Stock
Get 8 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter

Description

–
Drill holes up to 3X faster than twist drill bits with the Milwaukee 2" Threaded Steel Hawg Cutter. This long-lasting cutter features carbide teeth and an alternating cutting pattern to cut up to a 2" hole depth in steel, stainless steel, cast iron or aluminum. The spring-loaded, self-ejecting pin lets you make smoother, more accurate cuts and eject the plug faster. The Steel Hawg Cutter works with most electromagnetic drill presses.

Product Features:
  • Faster cutting: Alternating tooth form geometry makes fast work of cutting steel
  • Long life: Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: Spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

2"

Drilling Depth:

2"

Blade Material:

Carbide

Application:

Cast Iron

Steel

Stainless Steel

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy