Apply to be a TradeMaster!
Main product image of HEX-LOK 2-in-1 Tap and Die Threading Handle, 49-57-5002
Magnifying glass
Hover image to zoom

HEX-LOK 2-in-1 Tap and Die Threading Handle, 49-57-5002

Brand:
Milwaukee
SKU:
49-57-5002
Rating:
(0)
Q&A:
(0)
HEX-LOK 2-in-1 Tap and Die Threading Handle, 49-57-5002
Magnifying glass
Hover image to zoom
$38.48 each
In Stock
In Stock
Get 10 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE Hex-LOK 2-in-1 Handle is the most versatile threading solution for Tap and Die threading. The Hex-LOK 2-in-1 Handle combines the benefit of both internal and external threading within one handle by its compatibility with both 1" hex dies and the MILWAUKEE Tap Collet. The handle's ergonomic grip is designed to deliver ultimate user comfort while cutting threads. The all-metal construction allows for tool-free die and tap collet changes and is optimized for maximum balance and control when threading. When combined with a hex die or tap collet, the MILWAUKEE Hex-LOK 2-in-1 Handle is designed for use in the most common metal applications including brass, aluminum, mild steel, and more. Covered under a limited lifetime warranty.
  • Most controlled, Smoothest threading
  • Hex-LOK 2-in-1 Handle is the most versatile threading solution designed for tap and die threading
  • Hex-LOK 2-in-1 Handle is compatible with 1" hex dies & MILWAUKEE Tap Collet
  • Optimized weight for maximum balance and control
  • Ergonomic grip for ultimate user comfort
  • Designed for use with all 1" Hex Dies
  • All-metal construction for increased durability
  • Hex-LOK 2-in-1 Handle compatibility allows for easy snap in and out, tool-free die and collet changes
  • Covered under a limited lifetime warranty
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy