Apply to be a TradeMaster!
Main product image of Hex-LOK 2-in-1 Tap and Die Threading Handle, 49-57-5003
Magnifying glass
Hover image to zoom

Hex-LOK 2-in-1 Tap and Die Threading Handle, 49-57-5003

Brand:
Milwaukee
SKU:
49-57-5003
Rating:
(0)
Q&A:
(0)
Hex-LOK 2-in-1 Tap and Die Threading Handle, 49-57-5003
Magnifying glass
Hover image to zoom
$78.17 each
In Stock
In Stock
Get 7 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE Hex-LOK 2-in-1 Handle and Tap Collet is the most versatile threading solution for Tap and Die threading. The Hex-LOK 2-in-1 Handle combines the benefit of both internal and external threading within one handle by its compatibility with both 1" hex dies and the MILWAUKEE Tap Collet. The handle's ergonomic grip is designed to deliver ultimate user comfort while cutting threads. The all-metal construction allows for the tool-free die and tap collet changes and is optimized for maximum balance and control when threading. The MILWAUKEE Tap Collet is designed for versatile tap threading and holds the widest tap range, used for all tap sizes up to 1/2". With a durable all-metal dual jaw design, the MILWAUKEE Tap Collet tightly secures taps for smooth, no wobble threading. The forward jaw holds taps 1/4"-1/2" while the recessed jaw secures taps up to 1/4". The sliding T-Handle bar allows for use in tight or hard-to-reach spaces. The MILWAUKEE Hex-LOK 2-in-1 Handle and Tap Collet are designed for use in the most common metal applications including brass, aluminum, mild steel, and more. Handle covered under a limited lifetime warranty.
  • Hex-LOK 2-in-1 Handle offers the Most controlled, Smoothest threading
  • The 2-in-1 Handle is the most versatile threading solution designed for tap and die threading
  • Hex-LOK 2-in-1 Handle is compatible with 1" hex dies & MILWAUKEE Tap Collet
  • MILWAUKEE Tap Collet Holds the widest tap range, used for all taps up to 1/2"
  • The Tap Collet's recessed jaw holds tap sizes ¼" - 1/2", while the forward jaw holds tap sizes up to ¼"
  • Adjustable collet secures taps for smooth, no wobble threading
  • All-metal handle and collet construction for increased durability
  • Hex-LOK 2-in-1 Handle compatibility allows for easy snap in and out, tool-free die and collet changes
  • The included T-handle bar slides in or out of the Tap Collet allowing for tight space threading
  • The 2-in-1 Handle is covered under a limited lifetime warranty
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy