Apply to be a TradeMaster!
Main product image of 0.35-3.00 mm Metric Thread Pitch Gauge, 49-57-5012
Magnifying glass
Hover image to zoom

0.35-3.00 mm Metric Thread Pitch Gauge, 49-57-5012

Brand:
Milwaukee
SKU:
49-57-5012
Rating:
(0)
Q&A:
(0)
0.35-3.00 mm Metric Thread Pitch Gauge, 49-57-5012
Magnifying glass
Hover image to zoom
$7.29 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal

Description

–
MILWAUKEE Metric Thread Pitch Gauge is designed for easy and accurate thread size measuring. The Pitch Gauge offers a wide range of sizes within a compact, foldable leaf design for portability. The gauge is designed with stamped size markings for clear identification of threads measuring 0.35mm - 3mm. The thread gauge can be used to measure threads on screws, bolts, pipes, tapped holes & more.
  • Precision made leaves for accurate thread measuring
  • 16 Leaves for a variety of thread measurements
  • Measures sizes 0.35mm - 3mm
  • Ideal for checking thread measurements before cutting threads
  • Stamped size markings for easy identification
  • Metal construction for long-lasting durability
  • Compact design
  • Designed for easy use

Specs

–
Material:

Metal

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy