Apply to be a TradeMaster!
Main product image of 13/16" One Piece Steel Hawg Cutter
Magnifying glass
Hover image to zoom
13/16" One Piece Steel Hawg Cutter
Magnifying glass
Hover image to zoom
$84.33 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
13/16" Diameter

Description

–
Make a thinner cut through material and drill holes up to 3X faster with the Milwaukee 13/16" One-Piece Steel Hawg Cutter. This long-lasting cutter features carbide teeth and an alternating tooth form geometry to cut holes fast in steel, stainless steel and cast iron that's up to 1/2" thick. The milled 3-flat shank is designed to fit into 1/2" chucks. Milwaukee's most popular specialty steel drilling accessory, the One-Piece Steel Hawg Cutter is often used to cut a hole 1/16" larger than a bolt. It can be used with most electromagnetic drill presses and fits most 1/2" chucks.

Product Features:
  • Faster cutting: Alternating tooth form geometry makes fast work of cutting steel
  • Long life: Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut
  • Cleaner holes: Cut less material for clean, accurate holes
Product Specifications
  • Cutting Depth: 1/2"
  • Diameter: 13/16"
  • Style: Steel Hawg
  • Shank: 3-Flat (1/2")

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

13/16"

Drilling Depth:

1/2"

Shank Style:

3-Flat

Blade Material:

Carbide

Application:

Steel

Cast Iron

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy