Apply to be a TradeMaster!
Main product image of 15/16" Quick Change Steel Plate Carbide Hole Cutter
Magnifying glass
Hover image to zoom

15/16" Quick Change Steel Plate Carbide Hole Cutter

Brand:
Milwaukee
SKU:
49-57-8209
Rating:
(0)
Q&A:
(0)
15/16" Quick Change Steel Plate Carbide Hole Cutter
Magnifying glass
Hover image to zoom
$66.26 each
In Stock
In Stock
Get 3 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
15/16" Diameter

Description

–
Specifically designed for hand held operations in materials up to 3/8" thick, these carbide tipped Steel Plate Cutters stay sharper longer than High Speed Steel or Bi-Metal Hole Saws. They produce Drill Press quality holes even in hand held operations. For cutting materials over 3/8" up to a depth of 1/2", a drill press is recommended. When cutting depth is over 1/4", use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash® fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution.

Product Features:
  • 15/16 in. bit diameter
  • For use with quick change arbor 49-57-0035
  • 1/2 in. cutting depth
Product Specifications
  • Material: Stainless Steel|Steel Plate|Strut
  • Cutting Depth: 1/2"
  • Diameter: 15/16"
  • Style: Steel Plate Cutter
  • Shank: Quick-Change

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

15/16"

Drilling Depth:

1/2"

Blade Material:

Carbide

Application:

Stainless Steel

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy