Apply to be a TradeMaster!
Main product image of 1-1/4" Quick Change Sheet Metal Carbide Cutter
Magnifying glass
Hover image to zoom

1-1/4" Quick Change Sheet Metal Carbide Cutter

Brand:
Milwaukee
SKU:
49-57-8319
Rating:
(0)
Q&A:
(0)
1-1/4" Quick Change Sheet Metal Carbide Cutter
Magnifying glass
Hover image to zoom
$54.21 each
In Stock
In Stock
Get 5 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/4" Diameter

Description

–
For materials up to 3/16", these carbide tipped sheet metal Hole Saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the carbide. Milwaukee recommends the use of Hawg Wash cutting fluid for best results. Hawg Wash fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 2-1/4"diameter.

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

1-1/4"

Drilling Depth:

3/16"

Blade Material:

Carbide

Application:

Sheet Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy