Apply to be a TradeMaster!
Main product image of 1-1/8" One-Piece Carbide Hole Cutter
Magnifying glass
Hover image to zoom

1-1/8" One-Piece Carbide Hole Cutter

Brand:
Milwaukee
SKU:
49-57-8615
Rating:
(0)
Q&A:
(0)
1-1/8" One-Piece Carbide Hole Cutter
Magnifying glass
Hover image to zoom
$55.17 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/8" Diameter

Description

–
The One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides you with added durability and dependability cut after cut. MILWAUKEE® One-Piece Carbide Cutters are available in sizes ranging from 3/4" - 4-1/2".

Product Features:
  • Carbide Teeth For Longer Life & Smooth Cuts in Hard Metals
  • Stop Shoulder Prevents Over-Drilling - Limits Cuts to 3/16" Depth
  • Up to 10X Life Vs Standard Hole Saws
  • 3 Flat Secure Grip Shank, Optimized for Drill/Drivers
  • Spring Loaded Pilot Bit For Fast drilling & Clean Plug Ejection
  • One-Piece Design For Added Durability
  • For Use With Drill/Drivers
  • Includes Cutter, Pilot Bit, and Hex Key
  • For Use In Stainless Steel, Mild Steel, Copper, Aluminum, and Other Metal Materials
Product Specifications
  • Cutting Depth: 0.1875 in
  • Hole Diameter: 1/4 in
  • Type: Brad/Pilot Point
  • Size: 1-1/8"
  • Length: 1.125 in
  • Weight: 0.57 lbs
  • Height: 3.25 in
  • Width: 1.125 in
  • Material Application: Thin Metal|Duct|Mild Steel|Stainless Steel|Duct/Sheet Metal|Metal|Steel|Aluminum|Medium Metal|Thick Metal
  • Shank Size: 3/8 in

Specs

–
Product Type:

Pilot Bit

Hole Saw

Diameter (Inches):

1-1/8"

Drilling Depth:

3/16"

Blade Material:

Carbide

Application:

Steel

Copper

Aluminum

Stainless Steel

Shank Style:

3-Flat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy