Apply to be a TradeMaster!
Main product image of Carbide Hole Cutter Pilot Bit
Magnifying glass
Hover image to zoom
Carbide Hole Cutter Pilot Bit
Magnifying glass
Hover image to zoom
$6.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview

Our Carbide Hole Cutter Pilot Bit features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides you with added durability and dependability cut after cut. MILWAUKEE® One-Piece Carbide Cutters are available in sizes ranging from 3/4" - 4-1/2".
Product Features
  • For Use In Milwaukee One-Piece Carbide Hole Cutters
  • Features Pilot Spring For Clean Plug Ejection
  • Designed for Use With All Milwaukee Once-Piece Carbide Cutter Diameters: 3/4" - 4-1/2"
  • Precision Starts in Hard Metal Materials
  • Quick Installation and removal using Hex Key
  • Milwaukee One-Piece Carbide Hole Cutters Provide Up to 10X Life Vs Standard Hole Saws
  • For Use With Drill/Drivers
  • Includes Pilot Bit, With Spring
  • For Use In Stainless Steel, Mild Steel, Copper, Aluminum, and Other Metal Materials
Product Specifications
  • Cutting Depth: 0.1875 in
  • Hole Diameter: 1/4 in
  • Flute Length: 1.875 in
  • Type: Brad/Pilot Point
  • Length: 0.25 in
  • Weight: 0.035 lb
  • Height: 1.875 in
  • Width: 0.25 in
  • Material Application: Duct|Mild Steel|Stainless Steel|Duct/Sheet Metal|Metal|Steel|Aluminum|Medium Metal|Thick Metal|Thin Metal

Specs

–
Product Type:

Pilot Bit

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy