Apply to be a TradeMaster!
Main product image of SM 2" TCT Retractable Pin (2 Pack)
Magnifying glass
Hover image to zoom
SM 2" TCT Retractable Pin (2 Pack)
Magnifying glass
Hover image to zoom
$29.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Tungsten Carbide Tipped

Description

–
Milwaukee Retractable Pilot Pins are design for faster, easier alignment with the cutting surface. Increased length provides an improved line of sight to the pin unmatched in the industry. The spring-loaded design assists with plug ejection for increased productivity on the jobsite.

Features
  • Retractable: Assists with plug ejection
  • Versatile Design: Fits multiple diameters of annular cutters
  • Increased Length
  • For use with 13/16" - 1-1/16" Diameter, 1-3/8" Depth of Cut TCT Annular Cutters
  • Accuracy: Extended length and improved line of sight to material surface
  • Faster, Easier Alignment
  • Improved line of sight to the point of the pin
  • Cannot be resharpened
  • Includes 2 pins
  • Specs

    –
    Product Type:

    Pin

    Drilling Depth:

    2"

    Material:

    Tungsten Carbide Tipped

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy