Apply to be a TradeMaster!
Main product image of 9/16" x 1" Annular Cutter, 49-59-0562
Magnifying glass
Hover image to zoom
9/16" x 1" Annular Cutter, 49-59-0562
Magnifying glass
Hover image to zoom
$42.16 each
In Stock
In Stock
Get 13 Wed, Oct 14 - Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16"
Product Highlight: Material
Steel

Description

–
Milwaukee high speed steel annular cutters offer a thin-wall construction with an advanced tooth geometry that cuts and cleans while drilling, leading to faster holes and longer life. The cutters displace less material for the same size hole as the competition, giving you fast, burr-free holes in anything from sheet metal to thick plate steel. All Milwaukee high speed steel annular cutters have a 3/4 in. Weldon shank for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor.
  • 15% Faster cutting: Thinner wall construction displaces less material
  • Dual alternating tooth geometry: Double bevel and flat teeth cut more aggressively and boost chip ejection
  • Long lasting: Proprietary steel with three hardness zones reduces breakage and extends bit life
  • Multipurpose 3/4" Weldon shank: Works with most magnetic drill presses and large magnetic presses with the right sized arbor
  • Versatile design: One centering and ejecting pin size works for all 1" depth cutters

Specs

–
Product Type:

Annular Cutter

Material:

Steel

Size:

9/16"

Drilling Depth:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy