Apply to be a TradeMaster!
Main product image of 11/16" TCT Annular Cutter, 1-3/8" Depth
Magnifying glass
Hover image to zoom

11/16" TCT Annular Cutter, 1-3/8" Depth

Brand:
Milwaukee
SKU:
49-59-3069
Rating:
(0)
Q&A:
(0)
11/16" TCT Annular Cutter, 1-3/8" Depth
Magnifying glass
Hover image to zoom
$78.31 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11/16"
Product Highlight: Material
Tungsten Carbide Tipped

Description

–
Milwaukee Tungsten Carbide Tipped Annular Cutters offer an Advanced Tooth Geometry that Cuts, Cleans, and Clears while drilling, leading to Faster Holes and Longer Life. The cutters displace less material for the same size hole as the competition, giving you fast, burr-free holes in hard metal materials including Stainless Steel and Cast Iron. All Milwaukee Tungsten Carbide Tipped Annular Cutters have a 3/4" Weldon Shank for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor.

Features
  • Faster Holes: Thin-Wall Construction removes less material
  • Versatile Design: 3/4" Weldon Shank
  • Thin-Wall Design efficiently removes material for increased hole speed
  • Use with Pin: 49-59-0015
  • Longer Life: Advanced Tooth Geometry engages 50% of teeth into cutting, and 50% into cleaning, extending life of the cutter
  • Advanced Tooth Geometry cuts, cleans, and clears the material while drilling
  • For use in Hard Metal applications
  • Cannot be resharpened
  • Includes 1-piece
  • Specs

    –
    Product Type:

    Annular Cutter

    Size:

    11/16"

    Drilling Depth:

    1-3/8"

    Material:

    Tungsten Carbide Tipped

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy