Apply to be a TradeMaster!
SHOCKWAVE 2-9/16" Magnetic Nutdriver 3/8" (Pack of 250), 49-66-0935

SHOCKWAVE 2-9/16" Magnetic Nutdriver 3/8" (Pack of 250), 49-66-0935

Brand:
Milwaukee
SKU:
49-66-0935
Rating:
(0)
Q&A:
(0)
SHOCKWAVE 2-9/16" Magnetic Nutdriver 3/8" (Pack of 250), 49-66-0935
$715.70 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
2-9/16" Length

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat-treated to control hardness, the SHOCKWAVE Impact Duty Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Duty accessory line is not only ideal for heavy-duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
  • Custom Alloy76 Steel is engineered to extend life
  • Strong magnetic tip for fastener retention
  • Color-coded band for easy size identification
  • Provides up to 30X life
  • Designed for heavy-duty impact applications

Specs

–
Length (Inches):

2-9/16"

Product Type:

Nut Driver

Size:

3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy