Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty Deep Well Socket 1/2" Set - (9 Piece)
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty Deep Well Socket 1/2" Set - (9 Piece)

Brand:
Milwaukee
SKU:
49-66-4484
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty Deep Well Socket 1/2" Set - (9 Piece)
Magnifying glass
Hover image to zoom
49-66-4484 has been discontinued
Discontinued September 24, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
SHOCKWAVE Impact Duty 1/2" Drive SAE Standard 6 Point Socket Set (12 Piece)
Brand:
Milwaukee
SKU:49-66-7010
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
11/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4", 7/8"

Description

Overview

The MILWAUKEE SHOCKWAVE Impact Duty Drive Sockets are engineered for extreme durability and provide up to 30X life. The impact driver socket adapters are made from a proprietary steel, heat treated for maximum strength and durability to control hardness. The impact socket has a thin wall construction for easy access in tight spaces. The SHOCKWAVE Impact Duty Socket Adapters feature 6-point deep wells for unyielding fastener engagement and are designed for use with impact wrenches in heavy-duty applications.

Includes
  • (1)3/8" SHOCKWAVE Impact Socket
  • (1)7/16" SHOCKWAVE Impact Socket
  • (1)1/2" SHOCKWAVE Impact Socket
  • (1)9/16" SHOCKWAVE Impact Socket
  • (1)5/8" SHOCKWAVE Impact Socket
  • (1)11/16" SHOCKWAVE Impact Socket
  • (1)3/4" SHOCKWAVE Impact Socket
  • (1)7/8" SHOCKWAVE Impact Socket
  • (1)1/4" Hex to 1/2" Square Adapter


Features
  • Proprietary steel and heat treat process for maximum strength and durability
  • Thin Wall Construction for easy access in tight spaces
  • 6 Point deep wells for unyielding fastener engagement
  • Provides up to 30X life
  • Designed for heavy-duty impact applications 1/2" Drive
  • Designed for use with Impact Wrenches

Specs

Product Type:

Socket

Includes:

Impact Socket

Size:

11/16"

3/8"

7/16"

1/2"

9/16"

5/8"

3/4"

7/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm