Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 3/8" x 2-9/16" Magnetic Nut Driver
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 3/8" x 2-9/16" Magnetic Nut Driver

Brand:
Milwaukee
SKU:
49-66-4535
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 3/8" x 2-9/16" Magnetic Nut Driver
Magnifying glass
Hover image to zoom
$5.47 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
2-9/16" Length

Description

–
Features
  • IMPACT DUTY Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • Optimized SHOCK ZONE absorbs peak torque and prevents breakage
  • Color-coded bands aid with selecting the right size nut driver
  • CUSTOM ALLOY76 Steel is engineered to extend bit life

Specs

–
Size:

3/8"

Product Type:

Nut Driver

Length (Inches):

2-9/16"

Shaft Length:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy